Shop Alternate Products
This Product is Discontinued
Pbc Linear
Redi-Rail Low Profile Size 34 Carriage B (Discontinued)
Mfr # G-RRL34C-B2-019F-C0
Zoro # G1930354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Redi-Rail T Slot
- Carriage Height 18.8mm
- Carriage Width 76mm
- Roller Material Steel
- Carriage Length 90mm