Redi-Rail Low Profile Size 34 Carriage C

PBC Linear| Zoro #: G2440611| Mfr #: G-RRL34C-C2-019F-C0

$111.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Low Profile Carriage
Carriage Finish: Clear Anodized
Temp. Range (C): 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440611 Mfr #: G-RRL34C-C2-019F-C0
Item: Low Profile CarriageCarriage Finish: Clear Anodized
Temp. Range (C): 80Carriage Height: 18.8mm
Carriage Hole Size (mm): M5Max. Load Radial: 270 Lbf.
Roller Type: GothicCarriage Length: 90mm
Carriage Material: AluminumAgency Compliance: FDA
Roller Material: SteelMax. Load Axial: 110 Lbf.
Carriage Type: RollerCarriage Width: 95mm
Temp. Range (F): 180Type: Redi-Rail Wide T Slot
For Use With: Low Profile RailCountry of Origin (subject to change): United States

Description

Redi-Rail Low Profile Size 34 Carriage C

Reviews