KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, Aluminum, 0.500 In D, 12 In

PBC Linear| Zoro #: G1310312| Mfr #: CCPDL08-012.000

$46.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L: -
Base Width (mm): -
Overall Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310312 Mfr #: CCPDL08-012.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: TappedDimension E: -
Thread Size: 6-32Dimension Y: -
Dia. Tolerance Max.: 0.500Mounting Surface to Shaft Center (In.): -
Finish: Ceramic CoatedMounting End Dia. (In.): -
Agency Compliance: -Material: Aluminum
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 0.500"
Dia. Tolerance Min.: 0.499Dimension M: -
Dimension C: -Length: 12"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: 2"
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 12
Mounting Hole Center to Center: 4"Min. Surface Hardness: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Mounting Hole from Shaft End 2 In, Mounting Hole Center to Center 4 In, Mounting Holes Tapped, Thread Size 6-32, Length 12 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews