KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, Aluminum, 0.750 In D, 18 In

PBC Linear| Zoro #: G1805982| Mfr #: CC12-018.000

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L: -
Base Width (mm): -
Overall Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805982 Mfr #: CC12-018.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: -Dimension E: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 0.750Mounting Surface to Shaft Center (In.): -
Finish: Ceramic CoatedMounting End Dia. (In.): -
Agency Compliance: -Material: Aluminum
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 0.750"
Dia. Tolerance Min.: 0.749Dimension M: -
Dimension C: -Length: 18"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: -
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 18
Mounting Hole Center to Center: -Min. Surface Hardness: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 18 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews