Shaft, Aluminum, 0.750 In D, 42 In

PBC Linear| Zoro #: G0393802| Mfr #: CCPDL12-042.000

$167.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension L: -
Base Width (mm): -
Overall Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393802 Mfr #: CCPDL12-042.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: TappedDimension E: -
Thread Size: 10-32Dimension Y: -
Dia. Tolerance Max.: 0.750Mounting Surface to Shaft Center (In.): -
Finish: Ceramic CoatedMounting End Dia. (In.): -
Agency Compliance: -Material: Aluminum
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 0.750"
Dia. Tolerance Min.: 0.749Dimension M: -
Dimension C: -Length: 42"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: 3"
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 42
Mounting Hole Center to Center: 6"Min. Surface Hardness: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Mounting Hole from Shaft End 3 In, Mounting Hole Center to Center 6 In, Mounting Holes Tapped, Thread Size 10-32, Length 42 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews