PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft, Aluminum, 1.000 In D, 12 In

PBC Linear| Zoro #: G1650092| Mfr #: CCPDL16-012.000

$53.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: -Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650092 Mfr #: CCPDL16-012.000
Bolt Size: -Dimension P: -
Base Height (mm): -Dimension L: -
Temp. Range (F): 0 - 400Mounting Surface to Shaft Center (In.): -
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsTravel Length (mm): -
Agency Compliance: -Dimension X: -
Mounting Hole from Shaft End: 3"Length: 12"
Mounting End Dia. (In.): -Dimension C: -
Mounting Hole Size: -Dia. Tolerance Min.: 0.999
Mounting End Dia. (mm): -Thread Length (mm): -
Overall Height (In.): -Dimension G: -
Dimension M: -Mounting Hole Center to Center: 6"
Dimension Y: -Material: Aluminum
Thread Size: 0.250"-20Overall Height (mm): -
Mounting Holes: TappedDimension B: -
Item: Linear ShaftBase Height (In.): -
Shaft Dia.: 1.000"Dimension E: -
Finish: Ceramic CoatedDimension F: -
Dia. Tolerance Max.: 1.000Min. Surface Hardness: -
Thread Length (In.): -Base Width (mm): -
Travel Length (In.): 12Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Mounting Hole from Shaft End 3 In, Mounting Hole Center to Center 6 In, Mounting Holes Tapped, Thread Size 0.250 In-20, Length 12 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews