Pbc Linear
Shaft, Aluminum, 1.000 In D, 30 In
Mfr # CC16-030.000
Zoro # G0258693
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Min. Surface Hardness 70 RC
- Dia. Tolerance Min. 0.999 in
Explore More Products
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L NIM25-0600-SL
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L NIM50-0600-SL
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L NIPDM20-0300-SL
- PBC LINEAR Shaft, SS, 1.000 In D, 12 In NIL16SS-012.000
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In CC12-024.000
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L NIM12SS-0150-SL
- PBC LINEAR LinShaft w/Supp Rail, Alum, 0.5 In D, 32 In CCR08-032.000
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L NIM04-0150-SL
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 300 mm L NIM08SS-0300-SL
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In QS 1/4 L 60
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-2160-AN RLT-AL
- Pbc Linear Linear Shafts & Support Rails