BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft, Aluminum, 1.000 In D, 36 In

PBC Linear| Zoro #: G1581115| Mfr #: CC16-036.000

$43.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Surface Hardness: -Finish: Ceramic CoatedDimension F: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581115 Mfr #: CC16-036.000
Min. Surface Hardness: -Finish: Ceramic Coated
Dimension F: -Dimension Y: -
Dimension E: -Mounting Hole from Shaft End: -
Travel Length (mm): -Dimension X: -
Thread Size: -Dia. Tolerance Min.: 0.999
Length: 36"Travel Length (In.): 36
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsThread Length (In.): -
Base Width (mm): -Bolt Size: -
Shaft Dia.: 1.000"Base Height (mm): -
Thread Length (mm): -Mounting End Dia. (In.): -
Agency Compliance: -Dimension G: -
Mounting Hole Size: -Dia. Tolerance Max.: 1.000
Overall Height (mm): -Base Height (In.): -
Dimension C: -Item: Linear Shaft
Mounting End Dia. (mm): -Mounting Holes: -
Dimension M: -Dimension P: -
Mounting Hole Center to Center: -Temp. Range (F): 0 - 400
Dimension B: -Dimension L: -
Mounting Surface to Shaft Center (In.): -Material: Aluminum
Overall Height (In.): -Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 36 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews