Shaft, Aluminum, 1.500 In D, 24 In

PBC Linear| Zoro #: G2285184| Mfr #: CC24-024.000

$49.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L: -
Base Width (mm): -
Overall Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285184 Mfr #: CC24-024.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: -Dimension E: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 1.500Mounting Surface to Shaft Center (In.): -
Finish: Ceramic CoatedMounting End Dia. (In.): -
Agency Compliance: -Material: Aluminum
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 1.500"
Dia. Tolerance Min.: 1.499Dimension M: -
Dimension C: -Length: 24"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: -
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 24
Mounting Hole Center to Center: -Min. Surface Hardness: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Length 24 In, Aluminum Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews