DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft, SS, 0.250 In D, 36 In

PBC Linear| Zoro #: G1722752| Mfr #: NIL04SS-036.000

$31.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 36"
Travel Length (In.): 36
Dia. Tolerance Max.: 0.187
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722752 Mfr #: NIL04SS-036.000
Length: 36"Travel Length (In.): 36
Dia. Tolerance Max.: 0.187Thread Length (In.): -
Mounting Hole from Shaft End: -Dimension M: -
Mounting Hole Size: -Mounting End Dia. (mm): -
Overall Height (In.): -Mounting Holes: -
Thread Size: -Dimension B: -
Dimension X: -Dimension G: -
Travel Length (mm): -Thread Length (mm): -
Agency Compliance: -Dimension Y: -
Base Width (mm): -Temp. Range (F): 0 - 400
Base Height (mm): -Dimension F: -
Dimension C: -Dimension P: -
Dimension L: -Mounting Hole Center to Center: -
Base Height (In.): -Shaft Dia.: 0.250"
Mounting Surface to Shaft Center (In.): -Dimension E: -
Min. Surface Hardness: -Overall Height (mm): -
Dia. Tolerance Min.: 0.187Material: 404 Stainless Steel
Mounting End Dia. (In.): -For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Finish: polishedBolt Size: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 36 In, 440 Stainless Steel Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews