Shaft, SS, 0.375 In D, 18 In

PBC Linear| Zoro #: G2170497| Mfr #: NIL06SS-018.000

$37.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: -Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170497 Mfr #: NIL06SS-018.000
Bolt Size: -Dimension P: -
Base Height (mm): -Dimension L: -
Temp. Range (F): 0 - 400Mounting Surface to Shaft Center (In.): -
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsTravel Length (mm): -
Agency Compliance: -Dimension X: -
Finish: polishedMounting Hole from Shaft End: -
Length: 18"Mounting End Dia. (In.): -
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 0.249Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: -Dimension M: -
Mounting Hole Center to Center: -Dimension Y: -
Material: 404 Stainless SteelThread Size: -
Overall Height (mm): -Mounting Holes: -
Dimension B: -Base Height (In.): -
Shaft Dia.: 0.375"Dimension E: -
Dimension F: -Dia. Tolerance Max.: 0.250
Min. Surface Hardness: -Thread Length (In.): -
Base Width (mm): -Travel Length (In.): 18
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.250, Length 18 In, 440 Stainless Steel Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews