DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft, SS, 0.375 In D, 24 In

PBC Linear| Zoro #: G2290933| Mfr #: NIL06SS-024.000

$50.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 24"
Travel Length (In.): 24
Dia. Tolerance Max.: 0.250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290933 Mfr #: NIL06SS-024.000
Length: 24"Travel Length (In.): 24
Dia. Tolerance Max.: 0.250Thread Length (In.): -
Mounting Hole from Shaft End: -Dimension M: -
Mounting Hole Size: -Mounting End Dia. (mm): -
Overall Height (In.): -Mounting Holes: -
Thread Size: -Dimension B: -
Dimension X: -Dimension G: -
Travel Length (mm): -Thread Length (mm): -
Agency Compliance: -Dimension Y: -
Base Width (mm): -Temp. Range (F): 0 - 400
Base Height (mm): -Dimension F: -
Dimension C: -Dimension P: -
Dimension L: -Mounting Hole Center to Center: -
Base Height (In.): -Shaft Dia.: 0.375"
Mounting Surface to Shaft Center (In.): -Dimension E: -
Min. Surface Hardness: -Overall Height (mm): -
Dia. Tolerance Min.: 0.249Material: 404 Stainless Steel
Mounting End Dia. (In.): -For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Finish: polishedBolt Size: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.250, Length 24 In, 440 Stainless Steel Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews