Shaft, SS, 0.625 In D, 12 In

PBC Linear| Zoro #: G1178825| Mfr #: NIL10SS-012.000

$34.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thread Size: -Thread Length (mm): -Dimension M: -
Save 15%. Sign up for Z-mail.


Zoro #: G1178825 Mfr #: NIL10SS-012.000
Thread Size: -Thread Length (mm): -
Dimension M: -Travel Length (In.): 12
Overall Height (mm): -Finish: polished
Mounting Surface to Shaft Center (In.): -Dimension X: -
Dimension B: -Temp. Range (F): 0 - 400
Bolt Size: -Base Height (mm): -
Thread Length (In.): -Dimension E: -
Dimension F: -Mounting Holes: -
Dia. Tolerance Max.: 0.625Mounting End Dia. (In.): -
Dimension L: -Dimension P: -
Base Width (mm): -Agency Compliance: -
Mounting End Dia. (mm): -Dimension Y: -
Material: 404 Stainless SteelItem: Linear Shaft
Length: 12"For Use With: Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Hole Center to Center: -Dimension C: -
Travel Length (mm): -Dimension G: -
Shaft Dia.: 0.625"Mounting Hole from Shaft End: -
Base Height (In.): -Mounting Hole Size: -
Overall Height (In.): -Min. Surface Hardness: -
Dia. Tolerance Min.: 0.624Country of Origin (subject to change): United States


Linear Bearing Shaft, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.625, Length 12 In, 440 Stainless Steel Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings