KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, SS, 0.750 In D, 6 In

PBC Linear| Zoro #: G2425683| Mfr #: NIL12SS-006.000

$22.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension L: -
Base Width (mm): -
Overall Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425683 Mfr #: NIL12SS-006.000
Dimension L: -Base Width (mm): -
Overall Height (mm): -Temp. Range (F): 0 - 400
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: -Base Height (In.): -
Mounting Holes: -Dimension E: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 0.750Mounting Surface to Shaft Center (In.): -
Finish: polishedMounting End Dia. (In.): -
Agency Compliance: -Material: 404 Stainless Steel
Dimension P: -Bolt Size: -
Base Height (mm): -Shaft Dia.: 0.750"
Dia. Tolerance Min.: 0.749Dimension M: -
Dimension C: -Length: 6"
For Use With: Simplicity FrelonGOLD(TM) Lined BearingsMounting Hole from Shaft End: -
Overall Height (In.): -Thread Length (In.): -
Thread Length (mm): -Travel Length (In.): 6
Mounting Hole Center to Center: -Min. Surface Hardness: -
Country of Origin (subject to change): United States

Description

Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 6 In, 440 Stainless Steel Material, For Use With Simplicity FrelonGOLD(TM) Lined Bearings

Reviews