- Home
- /
- Grounds & Outdoor
- /
- Sports Equipment & Recreation
- /
- Camping Equipment
- /
- Recreational Vehicle Accessories
- /
- 290-AET Ruff & Ready Auto Emergency Rescue Tool
Pc
290-AET Ruff & Ready Auto Emergency Rescue Tool
- Zoro #: G404119183
- Mfr #: 290-AET

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.52
Pc #290-AET Specifications
- Zoro #: G404119183
- Mfr #: 290-AET
- Country of Origin (subject to change): China
Description
This Ruff and Ready emergency rescue tool features a glass break hammer, a seat belt cutter, and an LED flashlight. An attached mounting bracket keeps it within easy reach.Glass-break hammer. Seat belt cutter. LED flashlight. Materials: Plastic/ metal. Dimensions: 7.125" H x 4" W x 1.25" D. Requires three (3) AAA batteries (not included).
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Pc #290-AET
Explore more
- CLASSIC ACCESSORIES UTV Bucket Cover Set, Black 18-144-010403-00
- LIPPERT 19FT REPLACEMENT FABRIC SAND FADE WH V000334429
- CAMCO MFG INC RV Camco Mfg Inc Rv 90 degrees RV Hose Elbows 22505 22505
- LIPPERT 69IN STANDARD FLAT AWNING SUPPORT ARM ASSEMBLY, WHITE 281152
- EXTREME MAX Extreme Max 5600.3232 Replacement 60" Extension Tube Shingle-Saver Roof Snow Rake (5600.3207) - Each 5600.3232
- Pc Camping Equipment