Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 fl oz Milky White Wood Hardener

  • Zoro #: G0456242
  • Mfr #: 84441
$5.60
  • Flash Point: Not Specified
  • Setting Time: 1 hr
  • Characteristics: Strengthens Softened Wood, Non Solvent, Deep Penetrating, Water Based Polymer, Can Be Poured, Brushed Or Sprayed, Regenerates Rotted, Distressed and Insect Damaged Wood Fibres, Very Low Voc Formula, Can Be Painted Over Once Cured
See full product details
Orders over $75 ship free.

Pc Products #84441 Specifications

  • Zoro #: G0456242
  • Mfr #: 84441
Flash Point: Not Specified Setting Time: 1 hr
Characteristics: Strengthens Softened Wood, Non Solvent, Deep Penetrating, Water Based Polymer, Can Be Poured, Brushed Or Sprayed, Regenerates Rotted, Distressed and Insect Damaged Wood Fibres, Very Low Voc Formula, Can Be Painted Over Once Cured Dry Time: 24 hr
Item: Wood Hardener VOC: Less Than 85g/L
Dry Time Recoat: 24 hr Container Type: Bottle
Begins to Harden: 1 hr Yield Strength: Not Specified
Traffic Hours: 24 Base Type: Water
For Use With: Any Wood Size: 8 fl oz
Adheres To: Rotten Wood Temp. Range: 45 Degrees to 200 Degrees F
Application: Sealing and Restoring Rotted Wood Fibers Green Environmental Attribute: Meets SCAQMD Requirements
Color: Milky White Dry Time Tack Free: 24 hr
Meets: VOC Compliant Includes: -
Functional Cure: 24 hr Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wood Hardener, Size 8 fl oz, Container Type Bottle, Color Milky White, VOC Less Than 85g/L, Flash Point Not Specified, Temp. Range 45 Degrees to 200 Degrees F, Dry Time 24 hr, Dry Time Recoat 24 hr, Dry Time Tack Free 24 hr, Traffic Hours 24, Begins to Harden 1 hr, Setting Time 1 hr, Functional Cure 24 hr, Adheres To Rotted Wood, Application Repairing Damaged, Rotted Wood, For Use With Any Wood

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pc Products #84441