Concrete Anchoring & Crack Repair, 102 oz

PC PRODUCTS| Zoro #: G1723172| Mfr #: 071021

$82.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adheres To: Concrete, Brick, Stone, Metal, and More
Container Type: Pail
Dry Time Recoat: 1 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723172 Mfr #: 071021
Adheres To: Concrete, Brick, Stone, Metal, and MoreContainer Type: Pail
Dry Time Recoat: 1 hr.Functional Cure: 4 hr.
Item: Concrete Anchoring and Crack RepairBegins to Harden: 20 min.
VOC: 7.84g/LSize: 102 oz.
Coverage: 25.7 sq. ft.Patching Application: Crack Fillers
For Use With: TrowelCharacteristics: Three Times Stronger Than Concrete, Moisture-Insensitive, May be Used In Damp and Underwater Enviroments
Application: Use to Anchor Bolts/Rebar and Patch Cracks In ConcreteDry Time: 4 hr.
Number of Components: 2Flash Point: 200 Degrees F
Dry Time Tack Free: 1 hr.Color: Gray
Meets: VOC Compliant, ASTM C881-10, ASTM E488-96, ASTM E1512-01Country of Origin (subject to change): United States

Description

Patching Application Crack Fillers, Concrete Anchoring and Crack Repair, Color Gray, Number of Components 2, Container Size 102 oz., Container Style Pail, Coverage 25.7 sq. ft., VOC 7.84g/L, Flash Point 200 Degrees F, Starts to Harden 20 min., Full Cure Time 4 hr., For Use On Surface Material Concrete, Masonry, Metal, Stone, Wood, Application Use to Anchor Bolts/Rebar and Patch Cracks In Concrete, For Use With Trowel

Restrictions and Compliance

*3: Hazardous material

Reviews