Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

PC Concrete 250 ml. Gray Concrete Anchoring and Crack Repair

  • Zoro #: G1703003
  • Mfr #: 072561

$20.43

  • Adheres To: Metal, Concrete, Brick, Wood, Stone, Block
  • Color: Gray
  • Full Cure Time: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Pc Products #072561 Specifications

  • Zoro #: G1703003
  • Mfr #: 072561
Adheres To: Metal, Concrete, Brick, Wood, Stone, Block Color: Gray
Full Cure Time: 4 hr. Dry Time Recoat: 1 hr.
Container Type: Cartridge Application: Anchoring; Filling Cracks; Repairing
Coverage: Not Specified Container Size: 8.6 oz.
Number of Components: 2 Flash Point: 200 Degrees F
Begins to Harden: 20 min. Starts to Harden: 20 min.
VOC: 7.84g/L For Use On Surface Material: Concrete, Masonry, Metal, Stone
Includes: (2) Nozzles Dry Time: 4 hr.
Meets: VOC Compliant, ASTM C881-10, ASTM E488-96, ASTM E1512-01 Functional Cure: 4 hr.
Size: 250 ml. Container Style: Cartridge
Item: Concrete Anchoring and Crack Repair For Use With: Mixing Nozzle; Cartridge Gun
Characteristics: Three Times Stronger Than Concrete, Moisture-Insensitive, May be Used In Damp and Underwater Enviroments Patching Application: Crack Fillers
Dry Time Tack Free: 1 hr. Country of Origin (subject to change): United States

Description

Patching and repairing compounds are used in many home-repair projects. Take a look at the features for Pc Products Concrete Anchoring and Crack Repair. Color: Gray, Size: 8.6 oz., Application: Use to Anchor Bolts/Rebar and Patch Cracks In Concrete.

Restrictions and Compliance

Hazardous material

Reviews of Pc Products #072561