Epoxy, Fast Cure, Clear, 1 oz. Syringe

PC PRODUCTS| Zoro #: G0346193| Mfr #: 070147

$3.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: PC-Clear
Mixing Ratio: 1:1
Type: Medium Viscosity, Fast Curing, Waterproof After Cure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346193 Mfr #: 070147
Series: PC-ClearMixing Ratio: 1:1
Type: Medium Viscosity, Fast Curing, Waterproof After CureEpoxy Container: Syringe
Shear Strength (PSI): 2450Temp. Range (F): -20 Degrees to 200 Degrees
Epoxy Color: ClearWork Life: 4 min.
Item: Epoxy AdhesiveSize: 1.00 oz.
Functional Cure: 1 hr.Application: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Full Cure: 1 hr.For Use On: Masonry, Metal, Plastic, Rubber, Wood
Epoxy Max. Temp: 200 Degrees to 249 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Fast Cure Liquid, Clear, 1 oz., Syringe, Mixing Ratio 1:1, Application Time 2 min., Functional Cure 1 hr., Full Cure 1 hr., Work Life 4 min., Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive

Reviews