Epoxy, High Viscosity, Gray, 4 Lb Can

PC PRODUCTS| Zoro #: G0817512| Mfr #: 647776

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: PC-7
Mixing Ratio: 1:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817512 Mfr #: 647776
Series: PC-7Mixing Ratio: 1:1
Includes: -Epoxy Container: Can
Shear Strength (PSI): 2150Epoxy Color: Gray
Work Life: 1 hr.Type: High Viscosity, High Strength Paste
Item: Epoxy AdhesiveSize: 4 lb.
Functional Cure: Not RatedApplication: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Full Cure: 24 hr.For Use With: -
For Use On: Masonry, Metal, Plastic, Rubber, WoodTemp. Range (F): -20 Degrees to 200 Degrees
Epoxy Max. Temp: 200 Degrees to 249 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, High Viscosity, High Strength Paste, Charcoal Gray, 4 Lb, Can, Mixing Ratio 1:1, Temp. Range -20 to 200 F, Application Time 30 Min, Functional Cure 24 Hrs, Full Cure 48 Hrs, Work Life 60 Min, Shear Strength 2150 PSI, Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews