Epoxy, High Viscosty, Gray, 8oz, Plastic Jar

PC PRODUCTS| Zoro #: G1240452| Mfr #: 087770

$7.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use On: Masonry, Metal, Plastic, Rubber, Wood
Type: High Viscosity, High Strength Paste
Epoxy Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240452 Mfr #: 087770
For Use On: Masonry, Metal, Plastic, Rubber, WoodType: High Viscosity, High Strength Paste
Epoxy Color: GrayItem: Epoxy Adhesive
Temp. Range (F): -20 Degrees to 200 DegreesApplication: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Work Life: 30 min.Mixing Ratio: 1:1
Shear Strength (PSI): 2150Size: 8.00 oz.
Full Cure: 24 hr.Functional Cure: Not Rated
Epoxy Max. Temp: 200 Degrees to 249 Degrees FEpoxy Container: Can
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, High Viscosity, High Strength Paste, Charcoal Gray, 8 oz., Plastic Jar, Mixing Ratio 1:1, Application Time 30 min., Functional Cure 24 hrs., Full Cure 24 hr., Work Life 60 min., Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive, Package Quantity 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews