Epoxy, Marine Grade, White, 1 lb. Size

PC PRODUCTS| Zoro #: G1018473| Mfr #: 160114

$14.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use On: Masonry, Metal, Plastic, Rubber, Wood
Type: Marine Grade, High Strength Paste
Epoxy Color: Off-White
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1018473 Mfr #: 160114
For Use On: Masonry, Metal, Plastic, Rubber, WoodType: Marine Grade, High Strength Paste
Epoxy Color: Off-WhiteItem: Epoxy Adhesive
Temp. Range (F): -20 Degrees to 200 DegreesApplication: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Work Life: 20 min.Mixing Ratio: 1:1
Shear Strength (PSI): 1710Size: 1 lb.
Full Cure: 15 hr.Functional Cure: 12 hr.
Epoxy Max. Temp: 200 Degrees to 249 Degrees FEpoxy Container: Can
Country of Origin (subject to change): United States

Product Description

Epoxy Adhesive, Marine Grade, High Strength Paste, Off White, 1 lb., Plastic Jar, Mixing Ratio 1:1, Application Time 20 min., Functional Cure 12 hrs., Full Cure 15 hr., Work Life 35 min., Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive, Package Quantity 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews