KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy, Marine Grade, White, 1 Oz Syringe

PC PRODUCTS| Zoro #: G1410622| Mfr #: 010112

$3.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: PC-11
Mixing Ratio: 1:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410622 Mfr #: 010112
Series: PC-11Mixing Ratio: 1:1
Includes: -Epoxy Container: Syringe
Shear Strength (PSI): 1710Epoxy Color: Off-White
Work Life: 35 min.Type: Marine Grade, High Strength Paste
Item: Epoxy AdhesiveSize: 1.00 oz.
Functional Cure: 12 hr.Application: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Full Cure: 15 hr.For Use With: -
For Use On: Masonry, Metal, Plastic, Rubber, WoodTemp. Range (F): -20 Degrees to 200 Degrees
Epoxy Max. Temp: 200 Degrees to 249 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Marine Grade, High Strength Paste, Off White, 1 Oz, Syringe, Mixing Ratio 1:1, Temp. Range -20 to 200 F, Application Time 20 Min, Functional Cure 12 Hrs, Full Cure 24 Hrs., Work Life 35 Min, Shear Strength 1710 PSI, Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews