Epoxy, Rapid Cure, Translucent, 1 OzSyringe

PC PRODUCTS| Zoro #: G1372901| Mfr #: 016619

$3.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SuperEpoxy
Mixing Ratio: 1:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372901 Mfr #: 016619
Series: SuperEpoxyMixing Ratio: 1:1
Includes: -Epoxy Container: Syringe
Shear Strength (PSI): 2650Epoxy Color: Clear
Work Life: 15 min.Type: Rapid Cure, High Strength Paste
Item: Epoxy AdhesiveSize: 1.00 oz.
Functional Cure: 4 hr.Application: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Full Cure: 4 hr.For Use With: -
For Use On: Masonry, Metal, Plastic, Rubber, WoodTemp. Range (F): -20 Degrees to 200 Degrees
Epoxy Max. Temp: 200 Degrees to 249 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Rapid Cure, High Strength Paste, Translucent, 1 Oz, Syringe, Mixing Ratio 1:1, Temp. Range -20 to 200 F, Application Time 7 Min, Functional Cure 4 Hrs, Full Cure 8 Hrs, Work Life 15 Min, Shear Strength 2650 PSI, Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive

Reviews