Epoxy, Translucent, 50mL Syringe, 2 Nozzles

PC PRODUCTS| Zoro #: G1812456| Mfr #: 000502

$12.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SuperEpoxy
Mixing Ratio: 1:1
Includes: 2 Nozzles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812456 Mfr #: 000502
Series: SuperEpoxyMixing Ratio: 1:1
Includes: 2 NozzlesType: Rapid Cure, High Strength Paste
Shear Strength (PSI): 2650Temp. Range (F): -20 Degrees to 200 Degrees
Epoxy Color: ClearWork Life: 15 min.
Item: Epoxy AdhesiveSize: 1.69 oz.
Functional Cure: 4 hr.Application: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Full Cure: 7 daysFor Use On: Masonry, Metal, Plastic, Rubber, Wood
Epoxy Max. Temp: 200 Degrees to 249 Degrees FCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Rapid Cure, High Strength Paste, Translucent, 50mL, Cartridge, Mixing Ratio 1:1, Application Time 7 min., Functional Cure 4 Hrs, Full Cure 4 hr., Work Life 15 min., Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More, Repairing and Bonding For Home, Farm, Office and Marine Automotive, Includes 2 Nozzles, Package Quantity 1

Reviews