Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive , Can , 12.00 oz. , Tan , Not Rated

  • Zoro #: G2987844
  • Mfr #: 163337

$13.15

  • Mixing Ratio: 1:1
  • Includes: -
  • Application: Re-Build Missing or Damaged Wood, Bond, Fill, or Seal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Pc Products #163337 Specifications

  • Zoro #: G2987844
  • Mfr #: 163337
Mixing Ratio: 1:1 Includes: -
Application: Re-Build Missing or Damaged Wood, Bond, Fill, or Seal Shear Strength (PSI): 850
Coverage: 3 1/4 Sq. Ft. Epoxy Color: Tan
Epoxy Max. Temp: 200 Degrees to 249 Degrees F Item: Epoxy Adhesive
Work Life: 40 min. Size: 12.00 oz.
For Use On: Wood Container Type - Adhesives: Can
Epoxy Container: Can Structural Adhesive Type: Epoxy Adhesive
Full Cure: 24 hr. Functional Cure: Not Rated
Temp. Range (F): -20 Degrees to 200 Degrees Series: PC-Woody
Type: Wood Filler For Use With: -
Country of Origin (subject to change): United States

Description

PC-Woody is an epoxy paste formulated to replace missing and rotted wood with structural strength greater than most wood. Use for permanent repairs on all types of wood. For Exterior and Interior use. Unlike typical wood filler PC-Woody is a permanent wood repair product.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Pc Products #163337