KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Epoxy, Wood Filler, Tan, 1.5 Oz. Stick

PC PRODUCTS| Zoro #: G2435797| Mfr #: 23334

$3.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: PC-Woody
Mixing Ratio: 1:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435797 Mfr #: 23334
Series: PC-WoodyMixing Ratio: 1:1
Includes: -Epoxy Container: Stick
Shear Strength (PSI): 850Coverage: 1/2 Sq. Ft.
Epoxy Color: TanWork Life: 40 min.
Type: Wood FillerItem: Epoxy Adhesive
Size: 1.50 oz.Functional Cure: Not Rated
Application: Re-Build Missing or Damaged Wood, Bond, Fill, or SealFull Cure: 24 hr.
For Use With: -For Use On: Wood
Temp. Range (F): -20 Degrees to 200 DegreesEpoxy Max. Temp: 200 Degrees to 249 Degrees F
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Wood Filler, Tan, 1.5 Oz., Stick, Mixing Ratio 1:1, Temp. Range -20 to 200 F, Application Time 24 Hrs, Functional Cure 24 Hrs, Full Cure 24 Hrs, Work Life 60 Min, Shear Strength 850 PSI, Coverage 1/2 Sq. Ft., Substrates All Wood, Re-Build Missing or Damaged Wood, Bond, Fill, or Seal

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews