Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Epoxy Adhesive , Can , 48.00 oz. , Tan , Not Rated

  • Zoro #: G1175404
  • Mfr #: 643334

$39.99

  • For Use On: Wood
  • Type: Wood Filler
  • Temp. Range (F): -20 Degrees to 200 Degrees
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Pc Products #643334 Specifications

  • Zoro #: G1175404
  • Mfr #: 643334
For Use On: Wood Type: Wood Filler
Temp. Range (F): -20 Degrees to 200 Degrees Epoxy Color: Tan
Container Type - Adhesives: Can Mixing Ratio: 1:1
Epoxy Max. Temp: 200 Degrees to 249 Degrees F Application: Re-Build Missing or Damaged Wood, Bond, Fill, or Seal
Includes: - For Use With: -
Series: PC-Woody Shear Strength (PSI): 850
Work Life: 40 min. Functional Cure: Not Rated
Item: Epoxy Adhesive Coverage: 12 1/2 Sq. Ft.
Full Cure: 24 hr. Structural Adhesive Type: Epoxy Adhesive
Epoxy Container: Can Size: 48.00 oz.
Country of Origin (subject to change): United States

Description

Epoxy is stronger and more thermally conductive than other consumer-grade adhesives. Here are some important details for Pc Products Epoxy Adhesive. Size: 48.00 oz., Application: Re-Build Missing or Damaged Wood, Bond, Fill, or Seal.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Pc Products #643334