DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Epoxy, Wood Filler, Tan, 96 Oz. Can

PC PRODUCTS| Zoro #: G1812614| Mfr #: 128336

$90.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: PC-Woody
Mixing Ratio: 1:1
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812614 Mfr #: 128336
Series: PC-WoodyMixing Ratio: 1:1
Includes: -Epoxy Container: Can
Shear Strength (PSI): 850Coverage: 25 sq. ft.
Epoxy Color: TanWork Life: 40 min.
Type: Wood FillerItem: Epoxy Adhesive
Size: 96.00 oz.Functional Cure: Not Rated
Application: Re-Build Missing or Damaged Wood, Bond, Fill, or SealFull Cure: 24 hr.
For Use With: -For Use On: Wood
Temp. Range (F): -20 Degrees to 200 DegreesEpoxy Max. Temp: 200 Degrees to 249 Degrees F
Country of Origin (subject to change): United States

Description

Epoxy Adhesive, Wood Filler, Tan, 96 Oz., Can, Mixing Ratio 1:1, Temp. Range -20 to 200 F, Application Time 24 Hrs, Functional Cure 24 Hrs, Full Cure 24 Hrs, Work Life 60 Min, Shear Strength 850 PSI, Coverage 25 Sq. Ft., Substrates All Wood, Re-Build Missing or Damaged Wood, Bond, Fill, or Seal

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews