Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Masonry Repair Epoxy, 1 gal, Pail, Gray

PC PRODUCTS| Zoro #: G1788114| Mfr #: 071120

$125.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Begins to Harden: 15 min.
Container Type: Pail
Dry Time: 1 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788114 Mfr #: 071120
Begins to Harden: 15 min.Container Type: Pail
Dry Time: 1 hr.For Use With: Any Masonry surface
VOC: 0g/LGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Functional Cure: 4 hr.Application: Interior/Exterior, Repairs Holes, Spalls, Cracks, Install/Repair Loose Anchors, Bolts, Handrails, Masonry, Rebuild Missing Concrete, Structural Repairs
Meets: VOC CompliantAdheres To: Concrete, Block, Brick, Stone, and More
Color: Light GrayPatching Application: Epoxy Patches
Dry Time Tack Free: 1 hr.Size: 1 gal.
Number of Components: 2Coverage: 25.7 sq. ft.
Dry Time Recoat: 1 hr.Flash Point: 200 Degrees F
Country of Origin (subject to change): United States

Description

Masonry Repair Epoxy, Color Light Gray, Number of Components 2, Size 1 gal., Container Type Pail, Coverage 25.7 sq. ft., VOC 0g/L, Flash Point 200 Degrees F, Begins to Harden 15 min., Dry Time 1 hr., Dry Time Recoat 1 hr., Dry Time Tack Free 1 hr., Functional Cure 4 hr., Adheres To Concrete, Block, Brick, Stone, and More, Application Interior/Exterior, Repairs Holes, Spalls, Cracks, Install/Repair Loose Anchors, Bolts, Handrails, Masonry, Rebuild Missing Concrete, Structural Repairs

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews