PC Rot Terminator 24oz

PC PRODUCTS| Zoro #: G1561524| Mfr #: 240618

$32.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Work Life: 1 hr.Epoxy Max. Temp: 200 Degrees to 249 Degrees FEpoxy Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561524 Mfr #: 240618
Work Life: 1 hr.Epoxy Max. Temp: 200 Degrees to 249 Degrees F
Epoxy Color: AmberFor Use On: Wood
Temp. Range (F): -20 Degrees to 200 DegreesSize: 24.00 oz.
For Use With: PC Wood Guardian And PC WoodyApplication: Repair Rotted Or Insect Damaged Wood
Mixing Ratio: 2:1Type: Wood Hardener
Full Cure: 72 hr.Epoxy Container: Bottle
Item: Epoxy AdhesiveShear Strength (PSI): 4500
Functional Cure: Not RatedSeries: PC-Rot
Coverage: 9.38 to 18.76 Sq FtCountry of Origin (subject to change): United States

Description

Epoxy Adhesive, Epoxy Adhesive, For Use On Wood, Container Type - Adhesives Bottle, Size 24.00 oz., Work Life 1 hr., Functional Cure Not Rated, Full Cure 72 hr., Epoxy Color Amber, Temp. Range (F) -20 Degrees to 200 Degrees , Mixing Ratio 2:1, Series PC-Rot, Shear Strength (PSI) 4500, Coverage 9.38 to 18.76 Sq Ft, Type Wood Hardener

Reviews