SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Putty, Plumbing Epoxy, 1.3 Oz Pkg, Gray

PC PRODUCTS| Zoro #: G0694741| Mfr #: 021590

$2.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayWork Life: 3 min.Functional Cure: 60 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694741 Mfr #: 021590
Color: GrayWork Life: 3 min.
Functional Cure: 60 min.Type: Hand Moldable, 2-Part Plumbing Epoxy
Size: 1.3 oz.Includes: 1.3-oz. Tube
Max. Temp.: 200 Degrees FCompound Style: Yes
Mixing Ratio: 1:1Application: Emergency Repairs On Most Plumbing Applications, For Fiberglass, PVC, Copper, Metal Pipes And More
Item: PuttyTensile Strength: 2500 psi
Temp. Range: -20 to 250 Degrees FCharacteristics: Fast Setting, NSF Rated For Contact With Potable Drinking Water, Can Be Applied To Wet And Dry Surfaces, Working Time 3 Min
Shear Strength: 900 psiContainer Type: Package
Country of Origin (subject to change): United States

Description

Putty, Hand Moldable, 2-Part Plumbing Epoxy, 1.3 Oz, Package, Gray, 60 Min Functional Cure, Mixing Ratio 1:1, Shear Strength 900 PSI, Max. Temp. 200 F, Emergency Repairs On Most Plumbing Applications, For Fiberglass, PVC, Copper, Metal Pipes And More, Fast Setting, NSF Rated For Contact With Potable Drinking Water, Can Be Applied To Wet And Dry Surfaces, Working Time 3 Min

Reviews