SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Static Mix Nozzle, For 4AUW8, PK2

PC PRODUCTS| Zoro #: G1290511| Mfr #: 502020

$2.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nozzle Type: Spiral BayonetItem: Static Mixing NozzleCharacteristics: Disposable Plastic Spiral Bayonet Mixers, 5-1/2" L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290511 Mfr #: 502020
Nozzle Type: Spiral BayonetItem: Static Mixing Nozzle
Characteristics: Disposable Plastic Spiral Bayonet Mixers, 5-1/2" LPackage Quantity: 2
For Use With: Mfr. No. 000502, Mfr. No. 070505, Mfr. No. 075005Application: Use To Thoroughly Mix Epoxy Through Static Mixing Chambers
Mixing Ratio: 1:1Country of Origin (subject to change): Multiple

Description

Static Mixing Nozzle, Mixing Ratio 1:1, Nozzle Type Spiral Bayonet, For Use With Mfr. No. 000502, Mfr. No. 070505, Mfr. No. 075005, Characteristics Disposable Plastic Spiral Bayonet Mixers, 5-1/2 In. L, Application Use To Thoroughly Mix Epoxy Through Static Mixing Chambers, Package Quantity 2

Reviews