Pc Products
Tan Epoxy Putty, 2 oz. Tube
- Mfr # 045770
- Zoro # G4576713
$9.79
/ea
Subtotal: $9.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Type Hand Moldable Putty
- Size 2 oz
- Color Tan
- Container Type Tube
- Functional Cure 1 hr
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube 045596
- PC PRODUCTS Off-White Epoxy Putty, 4 oz. Tube 041116
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick 045589
- PC PRODUCTS PC-Plumbing Epoxy Putty, 1.3 oz. 3 min work time, 1 hr cure 021590
- PC PRODUCTS Gray Epoxy Plumbing Putty, 2 oz. Package 025598
- SUPER GLUE Putty, Reusable, 1 oz., (4) Yellow Strips HT-12
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick 209681
- CRAWFORDS PRODUCTS COMPANY INC Crawfords Putty 31904 1 qt. Spackling Paste 745648319045
- LOCTITE Nordbak® White Brushable Ceramic Epoxy 209668
- ANTI-SEIZE TECHNOLOGY Plumber's Putty, 5 lb., Tan 25205
- ITW PERFORMANCE POLYMERS Dv Flexane 80 Liquid - 1 Lb 15800
- Pc Products Repair Putties