Pce Instruments
Condition Monitoring Inspection Camera, 20 m / 66 ft Push Cable
Mfr # PCE-PIC 20
Zoro # G304853675
Free Shipping & Returns
$2,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Standard camera head 1 x Main unit with case 1 x Cable reel and push cable 1 x Power supply 1 x Car charger adapter 1 x Keyboard 1 x Remote control 1 x 46 mm / 1.8 in guide 1 x 80 mm / 3.1 in guide 1 x User manual
- Overall Height 13.6
- Overall Length 21.7
- Overall Width 17.1
Explore More Products
- PCE INSTRUMENTS Videoscope, 180° screen rotation PCE-VE 200
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter PCE-VE 100N4
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable PCE-PIC 40
- PCE INSTRUMENTS Industrial Borescope, 2 m / 3.28 ft Cable Length PCE-VE 270HR
- PCE INSTRUMENTS Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter PCE-VE 380N
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android PCE-VE 500N
- PCE INSTRUMENTS Videoscope, 1 m / 3ft 3" Camera Cable with 90° Side Camera PCE-VE 360N
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable PCE-VE 350HR3
- PCE INSTRUMENTS Industrial Borescope, 5.5 mm / 0.22" Cable Diameter PCE-VE 320N
- REED INSTRUMENTS HD Video Inspection Camera System R9000
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor TB-4-1815
- Pce Instruments Borescope