Pce Instruments
Digital Multimeter Clamp, up to 600V
- Mfr # PCE-LCT 3
- Zoro # G404852479
$348.99
/ea
Subtotal: $348.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic DC Accuracy ± (2% + 10 digits)± (0.5% + 4 digits)
- Max. AC Amps 4-mA
- Resolution 0.001-mA
- Length (In.) 8.4
- Includes Clamp Meter, Transport bag, Thermocouple type K, Pair of test leads, 1.5V AAA batteries, User manual
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PCE INSTRUMENTS Conductivity Meter, 0.00 to 14.00 pH Measuring Range PCE-PH 25
- PCE INSTRUMENTS Digital Multimeter, up to 1000V PCE-ITM 20
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH PCE-PH 30
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600A PCE-OCM 10
- PCE INSTRUMENTS Digital Multimeter, Up to 200 mV PCE-LT 12
- PCE INSTRUMENTS Digital Multimeter Clamp, Auto range selection PCE-PCM 1
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red GDT-3200
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps FLUKE-233
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V MM325
- SPERRY INSTRUMENTS Eight Function Auto Ranging Digital Mult DM6410
- FLUKE Fluke 175 ESFP True RMS Digital Multimeter, 6,000 Count 1564551
- Pce Instruments Digital Multimeters