Pce Instruments
Enivromnental Temperature Meter, 0 to 50°C / 32 to122°F
Mfr # PCE-HT110
Zoro # G604853689
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Memory SD card 1 to 16 GB (2 GB SD card in delivery)
- Resolution 0.1°C / 0.18°F, 0.1% r.H.
- Width 1.3
- Accuracy ± 0.8°C / ± 1.4°F, ± 4% r.H.
Explore More Products
- PCE INSTRUMENTS Temperature Meter, 0 to 50°C / 32 to 122°F PCE-RCM 16
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg PCE-RCM 8
- PCE INSTRUMENTS Air Quality Meter, PM 2.5 / PM 10 PCE-RCM 11
- PCE INSTRUMENTS Dust Particle Measuring Device, PM 2.5 / PM 10 PCE-RCM 12
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm PCE-RCM 10
- PCE INSTRUMENTS Multifunctional Digital Thermometer, 0.5 to 30 m / s PCE-EM 883
- PCE INSTRUMENTS Enironmental Meter, 0 to 50°C / 32 to 122°F PCE-THB 38
- TAYLOR THERMOMETER 8"" BLK/WHT 5650
- TAYLOR Remote Sensor for 1736 1739
- TRACEABLE Precision Barometer 4199
- LA CROSSE TECHNOLOGY Wireless Thermometer WS-9160U-IT-INT
- Pce Instruments Wireless Thermometers & Humidity Meters