Pce Instruments
Inspection Camera, 175mm
- Zoro #: G704852797
- Mfr #: PCE-RS 27

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,245.00
Pce Instruments #PCE-RS 27 Specifications
- Zoro #: G704852797
- Mfr #: PCE-RS 27
- Country of Origin (subject to change): China
Description
Rigid industrial borescope with a working length of 175 mm (6.9 in) / Diameter only 2.7 mm ( 0.11 in) ; / LED bulbs / Rugged metal housing / Battery operation ; Rigid borescope for visual inspection in small and narrow holes and cavities.
Technical Guides
Reviews of Pce Instruments #PCE-RS 27
Explore more
- PCE INSTRUMENTS Industrial Borescope, 3 m Cable PCE-VE 333HR
- PCE INSTRUMENTS Inspection Camera, 30 to 80 mm PCE-VE 180
- PCE INSTRUMENTS Condition Monitoring Inspection Camera, 4-Way Head PCE-VE 800N4
- PCE INSTRUMENTS Inspection Camera, 2 m Cable PCE-VE 270HR
- PCE INSTRUMENTS Drain Inspection Camera, 9.5 mm fiber optic cable PCE-PIC 120
- PCE INSTRUMENTS Industrial Borescope, 1 m Cable PCE-VE 320N
- INSIZE Rigid Borescope, 6.85" ISV-1H4173
- VIVIDIA Gun Barrel Borescope, ⌀ 5mm, 36" Long, Semi-Rigid, WiFi Box for iOS GB 5100 W
- VIVIDIA Articulating USB Borescope, ⌀ 4.5mm, 39" Long, 180° Articulating D3145
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size 38UR71
- Pce Instruments Borescope