Pce Instruments
Turbidity Meter, 0.00 to 50.0 NTU and 50 to 1000 NTU
Mfr # PCE-TUM 20
Zoro # G104853707
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.1
- Accuracy ± 5 % of measured value or ± 0.5 NTU
- Resolution 0.01 and 1 NTU
- Application Suitable for most applications
- Includes Turbidity Meter, Calibration reference (0 NTU), Calibration reference (100 NTU), 2 x measuring cuvettes, cleaning solution, cleaning cloth, 6 x batteries (1.5 V AAA), user manual, carrying case
Explore More Products
- PCE INSTRUMENTS Enviromental pH Meter, - 1 to 15 pH Measuring Range PCE-PH 26F
- PCE INSTRUMENTS Water Analysis Meter, 0 to 1999 mV PCE-228-R
- PCE INSTRUMENTS Environmental pH Meter, Resolution of 0.01 pH PCE-PH 17
- PCE INSTRUMENTS Environmental pH Meter, Accuracy of ± 0.1 pH PCE-PH 15
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe PCE-228SLUR
- PCE INSTRUMENTS Aquarium pH Meter, 0.00 to 14.00 pH Measuring Range PCE-PH20
- PCE INSTRUMENTS Enviromental pH Meter, - 1 to 15 pH Measuring Range PCE-PH 28L
- PCE INSTRUMENTS Meat pH Meter, 0.00 to 14.00 pH Measuring Range PCE-PH20M
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter AWM-150
- YSI Dissolved Oxygen Meter DO200A
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R STARA2116
- Pce Instruments Water Testing Meters