Skip to Main Content
customer-service Help
Peakworks

Emerg. Descent System, 80' Poly-Steel, 6'/Sec., 8" H x 18" L x 10" W

Feedback Help us improve our product images
$1,632.29
  • Color: Red, Yellow
  • Depth: 10
  • Application: Fall Protection
See full product details
This item ships free.
Total: $1,632.29

Peakworks #V85532-80 Specifications

  • Color: Red, Yellow
  • Depth: 10
  • Application: Fall Protection
  • Height: 14
  • Width: 14
  • Weight: 14.25
  • Material: Poly-steel, Polyester
  • Length: 14
  • Overall Height: 14
  • Overall Length: 14
  • For Use With: Safety
  • Overall Width: 14
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This emergency escape system is designed to lower a worker to a safe level, at a constant speed, without manual operation; Compact, lightweight and easy to use, this product includes a spool, cable, two escape belts and carabineer. Used with an overhead anchor point to keep it securely attached to a permanent fixture point; With a 400 Lb. worker capacity, the 80 Ft. long cable has a descent rate of 6 Ft. per second. Made with a weather resistant poly-steel cable with a core high strength steel, jacketed by chemical resistant polyester braid; Helps employers meet OSHA requirements for prompt rescue including personal escape, self-rescue and assisted rescue. As a descent is initiated, the other end of the rope ascends making it ready for another rescue automatically. Available in descent rate options of three or 6 feet per second; depending upon the height and number of users needed to evacuate. Established in 2008, PeakWorks has been passionate about providing workers peace of mind when working at heights. As a full service fall protection provider, our focus on productive solutions combines pioneering services with feature-rich products and safety. Our product portfolio includes industry-leading harnesses, belts, rescue products, retractable horizontal lifelines, and more. As active members of both the ANSI and CSA standards committees, we are committed to providing the safest and most advanced fall protection products in the industry.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Peakworks #V85532-80