Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Industrial NEMA 4X Thermostat, -30 Degrees to 100 Degrees F, SPDT
  • Zoro #: G0282121
  • Mfr #: TRF 115-007
$61.95
  • Thermostat Switch Type: SPDT
  • Item: Industrial NEMA 4X Thermostat
  • Height: 6-1/2"
See full product details
This item ships free.

Peco #TRF 115-007 Specifications

  • Zoro #: G0282121
  • Mfr #: TRF 115-007
Thermostat Switch Type: SPDT Item: Industrial NEMA 4X Thermostat
Height: 6-1/2" Voltage: 120/208/240/277VAC
Differential: 6 Degrees F Fixed Control Range: -30 Degrees to 100 Degrees F
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

The T115 thermostat controls Heating or Cooling with 8 Foot copper Bulb and capillary. Its NEMA 4X Enclosure Complies with N.E.C. Article 547. Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications. Range: -30 to 100°F (-34 to 38°C) Differential: 6°F Ratings: 120 VAC: 16 AMP FLA; 80A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty 208 VAC: 13.2 AMP FLA; 66A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty 240 VAC: 12 AMP FLA; 60A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty 277 VAC: 110 AMP FLA; 50A LRA; 22 AMP Non-Inductive; 125 VA Pilot Duty Coiled Stainless Sensor

Reviews of Peco #TRF 115-007