Line Voltage Mechanical Thermostat, Heating/Cooling, 24, 120 to 277VAC, 1 Stage

PECO| Zoro #: G2110105| Mfr #: TRF115-005

$62.35 /ea

This item ships free. Details.Standard ground shipping.
Sensing Bulb Dia.: 5/16"Remote Sensing Bulb Included: YesTemp. Sensitivity: +/- 6 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G2110105 Mfr #: TRF115-005
Sensing Bulb Dia.: 5/16"Remote Sensing Bulb Included: Yes
Temp. Sensitivity: +/- 6 Degrees FContact Rating Resistive @ 277V: 20A
Sensor Type: Stainless Steel, Fluid FilledInductive Amps @ 120V: 16A
Thermostat Item: Line Voltage Mechanical ThermostatContact Rating Resistive @ 120V: 25A
Contact Rating Resistive @ 240V: 25AMounting Location: Indoor/Outdoor
Full Load Amps @ 240VAC: 12AWidth: 3-1/16"
Sensing Bulb Length: 2-5/16"Resistive Amps @ 208VAC: 25A
Enclosure Type: Rain Tight NEMA 4XHeight: 6-3/8"
Switch Action: Open/Close on RiseThermostat Switch Type: SPDT
Thermostat Programmable: NoLocked Rotor Amps @ 240V: 60A
Depth: 2-3/8"Locked Rotor Amps @ 120V: 80A
Remote Sensing Capability: YesCapillary Length: 60"
Inductive Amps @ 240V: 12AThermostat Control Range: 0 Degrees to 120 Degrees F
Standards: UL, CSA, NEC 547Number of Switches: 1
Pilot Duty Contacts (VA): 125VAColor: Gray
Full Load Amps @ 120VAC: 15AThermostat Heating/Cooling: Heating/Cooling
Differential: 3 Degrees FItem: Line Volt Mechanical Tstat
Mounting Type: SurfaceThermostat Voltage: 24, 120 to 277VAC
Country of Origin (subject to change): Korea, Republic of


Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 0 Degrees to 120 Degrees F, Thermostat Voltage 24, 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 12A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees F, Height 6-3/8 In.