Thermostat, 7 Day Programmable, Stages 3 Heat/2 Cool

PECO| Zoro #: G1816841| Mfr #: T8532-001

$79.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5-23/32"Humidification Control: NoVoltage: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816841 Mfr #: T8532-001
Width: 5-23/32"Humidification Control: No
Voltage: 24VACPower Method: Hardwired/Battery/Power Stealing
Color: WhiteRemote Sensing Capability: Yes
Temporary Program Override: YesTemp. Settings per Day: 4, 2, 1, 0
Key Pad Lockout: YesDual Transformer Compatible: Yes
Display Color: BluePrograms per Week: 7, 5-2, 5-1-1, or Nonprogrammable
Automatic Changeover: YesLow Battery Indicator: Yes
Terminal Designations: C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Batteries Included: YesBattery Backup: Yes
Stages Heat: 3Stages Cool: 2
Footnotes: 1, 2, 3, 6, 7, 8Control Range: 50 Degrees to 90 Degrees F
Includes: 2 AA BatteriesTemperature Limiting: Yes
Programmable Fan: YesTemporary Temperature Hold: Yes
Agency Compliance: ASHRAE 90.1-9, California Title 24Display Size: 8 sq. in.
Display Type: LCD, Backlit750mV Compatible: No
Fan Switching: Auto-onItem: Low Voltage Thermostat
For Use With: SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRODehumidification Control: No
Depth: 1-5/16"Mounting Type: Horizontal
Height: 4-5/16"Features: A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings
System Switching: Auto-Heat-Cool-Off-Aux-SetbackFilter Indicator: Yes
Country of Origin (subject to change): China

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, 2, 1, 0, Programs per Week 7, 5-2, 5-1-1, or Nonprogrammable, Terminal Designations C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3, System Switching Auto-Heat-Cool-Off-Aux-Setback, Fan Switching Auto-On, Display Size 8 sq. in., Display Type LCD, Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Reviews