KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Kit, Guest Room Kit, White

PECO| Zoro #: G2455372| Mfr #: SK200-003

$68.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2NCC2, 2NCC4
Sensor Type: Passive Infrared
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455372 Mfr #: SK200-003
Includes: 2NCC2, 2NCC4Sensor Type: Passive Infrared
Color: WhiteItem: Occupancy Kit
Type: Guest Room KitRemarks: Hospitality Energy Management Kit
For Use With: 2NCA6, 2NCA7Country of Origin (subject to change): Taiwan, Province of China

Description

Occupancy Kit, Guest Room Kit, For Use With 2NCA6, 2NCA7, 2NCA8, 2NCA9, Hospitality Energy Management Kit, Color White, Sensor Type Passive Infrared, Includes 2NCC2, 2NCC4

Reviews