Occupancy Sensor, Door Switch, White, -

PECO| Zoro #: G1149127| Mfr #: SE200-001

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Depth (In.): 1-1/2
Width (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149127 Mfr #: SE200-001
Includes: MOUNTING HARDWAREDepth (In.): 1-1/2
Width (In.): 1-3/4Sensor Type: Proximity
Type: Door SwitchItem: Occupancy Sensor
For Use With: 2NCA6, 2NCA7Operating Temp. Range (F): -40 to 257
Color: WhiteInput Voltage: 24 Vac
Height (In.): 1Country of Origin (subject to change): Taiwan, Province of China

Description

Occupancy Sensor, Door Switch, For Use With 2NCA6, 2NCA7, -, Color White, Height (In.) 1, Width (In.) 1-3/4, Depth (In.) 1-1/2, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) -40 to 257, Display Temp. Range (F) -, -, -, Input Voltage 24 VAC, Sensor Type Proximity, -, -, Includes Mounting Hardware

Reviews