KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Sensor, Power Pack Controller

PECO| Zoro #: G1972634| Mfr #: SF200-001

$32.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Depth (In.): 4-1/4
Width (In.): 2-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972634 Mfr #: SF200-001
Includes: MOUNTING HARDWAREDepth (In.): 4-1/4
Width (In.): 2-1/8Type: Power Pack and Controller
Item: Occupancy SensorFor Use With: 2NCA6, 2NCA7
Operating Temp. Range (F): -14 to 144Color: White
Input Voltage: 110 to 240Height (In.): 1-1/4
Country of Origin (subject to change): Taiwan, Province of China

Description

Occupancy Sensor, Power Pack and Controller, For Use With G0914225, G1896501, 2NCA8, 2NCA9, Color White, Height 1 1/4 In, Width 2 1/8 In, Depth 4 1/4 In, Operating Temp Range -14 to 144 F, Input Voltage 110 to 240, Includes Mounting Hardware

Reviews