Peco
Occupancy Sensor, Window Switch, White, -
Mfr # SE200-002
Zoro # G0693646
$5.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth (In.) 1/2 in
- Width (In.) 1 7/8 in
- For Use With 2NCA6, 2NCA7
- Sensor Type Proximity
Explore More Products
- PECO Occupancy Sensor, Motion Sensor, White SB200-001
- PECO Occupancy Sensor, Master Time Sensor, White SD200-002
- PECO Occupancy Sensor, Circular Motion Sensor, White, - SA200-001
- PECO Occupancy Sensor, Master Motion Sensor SD200-001
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling CM 10 WR
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht ATD2000CRP
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White OMNIIR
- HUBBELL LIGHTING Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White LHDMIRS3-N-WH
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. CMRB 6 LT
- GREENGATE Neoswitch Dual Tech Lt Almond ONW-D-1001-MV-N-LA
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White LHIRS1-N-WH
- Peco Sensors