- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Diagnostic and Monitoring Instruments and Supplies
- /
- Infusion Pump Stand, 5-Leg Stainless Steel Base, w/ 6-Hook Stainless Steel Top.
Pedigo
Infusion Pump Stand, 5-Leg Stainless Steel Base, w/ 6-Hook Stainless Steel Top.
- Zoro #: G600765528
- Mfr #: P-1080-6-SS

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,060.93
Pedigo #P-1080-6-SS Specifications
- Zoro #: G600765528
- Mfr #: P-1080-6-SS
- Country of Origin (subject to change): United States
Description
Features/Specs• Accommodates up to six infusion pumps.• Corrosion resistant all stainless steel base.• Stainless steel pole and hooks.• Adjustable height from 70" to 124".• Pole sleeve welded securely to the base for reinforced stability.• Bag Drop Prevention Device allows for controlled descent of pole.• Heavy duty 3" sealed casters.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pedigo #P-1080-6-SS
Explore more
- PEDIGO Over-Operating Table, Base Only, for P-5182 P-5182-3
- PEDIGO Infusion Pump Stand, 5-Leg Base w/ 6 Hook Cleariew Top P-1080-CV
- PEDIGO Frame Only w/ Casters, for P-1020-SS, w/out Pail 61
- PEDIGO Utility Table, 18 X 33 w/ Shelf SG-86-SS
- PEDIGO Pig Tail 39
- PEDIGO Utility Table, 16 X 20 w/out Shelf SG-83-SS
- DRIVE MEDICAL Drive Medical 18114 Economy Oxygen Rack, Holds 6 C, D, or E Cylinders 18114
- SCHOOL SMART PAPER MOSAIC SPECTRUM PACK OF 4000 PK R96763
- RUBBERMAID COMMERCIAL PRODUCTS Lid For 23 Gallon Square Rubbermaid Waste Receptacles - Beige FG268988BEIG
- Pedigo Diagnostic and Monitoring Instruments and Supplies