KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity

PEERLESS| Zoro #: G1206161| Mfr #: PA730

$39.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Articulating
Standards: UL Certified
Mounting Dia. (In.):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206161 Mfr #: PA730
Type: ArticulatingStandards: UL Certified
Mounting Dia. (In.): For Use With: 10 to 29" Screens
Overall Height (In.): 5-1/2Overall Depth (In.): 3-15-5/8
Includes: Universal screen adapter to accommodate VESA 75 and 100 mounting holesColor: Black
Features: Arm extends up to 14.46" from wallFinish: High Gloss
Load Capacity (Lb.): 25Max. Extension: +/- 35"
Mounting: Wall MountTilting Angle (Deg.): +/- 90
Construction: SteelOverall Width (In.): 4-3/4 - 9
Country of Origin (subject to change): Taiwan, Province of China

Description

Articulating Wall Arm, Wall, For Use With 10 to 22 In LCD Screens, Load Capacity 25 Lb., Pitch +/- 35 Deg., Swivel Angle +/- 90 Deg., Overall Height 5 1/2 In., Overall Width 4 5/7 - 9 In., Overall Depth 3 - 15 3/5 In., Wood stud, concrete, cinder block, metal stud Mounting, Black, Finish High Gloss, Includes Universal screen adapter to accommodate VESA 75 and 100 mounting holes

Reviews