SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity

PEERLESS| Zoro #: G2451863| Mfr #: DS40

$45.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackConstruction: SteelMounting: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451863 Mfr #: DS40
Color: BlackConstruction: Steel
Mounting: AdjustableFor Use With: Mfr. No. DS27
Includes: Installation Hardware For Attachment To TV MountLoad Capacity (Lb.): 50
Overall Width (In.): 17-1/4Overall Depth (In.): 6
Item: VCR/DVD Mounting BracketOverall Height (In.): 4-1/2
Standards: UL listedCountry of Origin (subject to change): United States

Description

Bracket, VCR/DVD, Overall Depth 6 In, Overall Height 4 1/2 In, Overall Width 17 1/4 In, Load Capacity 50 Lbs, Mounting Adjustable, Steel Construction, For Use With Most Front-Loading VCRs And DVD players, Color Black, UL Listed, Includes Installation Hardware For Attachment To TV Mount

Reviews